- Quarter-Turn, Double Acting Actuator Type
- 1109 in lb Torque @ Pressure 60 Psig
- 1479 in lb Torque @ Pressure 80 Psig
| Enclosure | NEMA 4/4X |
| Mounting | ISO 5211 |
| Length | 8.770 in |
| Body Material | Aluminum |
| Actuator Type | Quarter-Turn, Double Acting |
| Ambient Temperature Range [Min] | -10 °F |
| Width | 4.720 in |
| Ambient Temperature Range [Max] | 195 °F |
| Height | 6.300 in |
| Configuration | Dual Rack & Pinion |
| Finish | Anodized/Epoxy |
| Weight | 10.6 LB |
| EAN or UPC | 649848023446 |

