- Quarter-Turn, Double Acting Actuator Type
- 17749 in lb Torque @ Pressure 60 Psig
- 23665 in lb Torque @ Pressure 80 Psig
| Width | 10.710 in |
| Enclosure | NEMA 4/4X |
| Finish | Anodized/Epoxy |
| Configuration | Dual Rack & Pinion |
| Height | 13.070 in |
| Body Material | Aluminum |
| Ambient Temperature Range [Min] | -10 °F |
| Ambient Temperature Range [Max] | 195 °F |
| Actuator Type | Quarter-Turn, Double Acting |
| Length | 23.070 in |
| Mounting | ISO 5211 |
| Weight | 132.3 LB |
| EAN or UPC | 649848023514 |

