- Quarter-Turn, Double Acting Actuator Type
- 2219 in lb Torque @ Pressure 60 Psig
- 2958 in lb Torque @ Pressure 80 Psig
| Mounting | ISO 5211 |
| Ambient Temperature Range [Min] | -10 °F |
| Body Material | Aluminum |
| Ambient Temperature Range [Max] | 195 °F |
| Finish | Anodized/Epoxy |
| Height | 7.090 in |
| Width | 5.390 in |
| Length | 11 3/4 in |
| Configuration | Dual Rack & Pinion |
| Actuator Type | Quarter-Turn, Double Acting |
| Enclosure | NEMA 4/4X |
| Weight | 18.8 LB |
| EAN or UPC | 649848023460 |

