- Quarter-Turn, Double Acting Actuator Type
- 27938 in lb Torque @ Pressure 60 Psig
- 37250 in lb Torque @ Pressure 80 Psig
| Body Material | Aluminum |
| Mounting | ISO 5211 |
| Ambient Temperature Range [Min] | -10 °F |
| Width | 14.170 in |
| Configuration | Dual Rack & Pinion |
| Ambient Temperature Range [Max] | 195 °F |
| Height | 15.350 in |
| Length | 26.890 in |
| Actuator Type | Quarter-Turn, Double Acting |
| Enclosure | NEMA 4/4X |
| Finish | Anodized/Epoxy |
| Weight | 205.0 LB |
| EAN or UPC | 649848023538 |

