- Quarter-Turn, Double Acting Actuator Type
- 4399 in lb Torque @ Pressure 60 Psig
- 5865 in lb Torque @ Pressure 80 Psig
| Configuration | Dual Rack & Pinion |
| Height | 8.980 in |
| Finish | Anodized/Epoxy |
| Body Material | Aluminum |
| Actuator Type | Quarter-Turn, Double Acting |
| Width | 6.770 in |
| Length | 14.490 in |
| Mounting | ISO 5211 |
| Ambient Temperature Range [Max] | 195 °F |
| Enclosure | NEMA 4/4X |
| Ambient Temperature Range [Min] | -10 °F |
| Weight | 34.4 LB |
| EAN or UPC | 649848023484 |

