- Standard Duty Gun
- w/Safety Bypass
- Zinc Diecast, Nickel Plated
- 1/4" NPTF Inlet Port
description
- BG2 Series blow guns are available with choice of eight nozzles.. Increase the versatility of the blow gun by choosing from eight models tailored to your specific cleaning or drying application. Replacement nozzles are available which may also be used with competitive makes having 1/8" NPSM threads. These heavy-duty blow guns combine durability, excellent performance, and safety.
features
- Gun is made of zinc diecast, nickel-plated
- Brass valve stem
- Brass nozzle
- Seals are Buna-N
- 1/4" NPTF inlet
- Tips are threaded 1/8" NPSM for use with most blow gun nozzles
compliances
- 0
caution
- Plastic cushion grips are intended for comfort and do not protect from electrical shock
| Port Type | NPTF |
| Port Size | 1/4 |
| Type | Safety Bypass |
| Style | Standard-Duty Gun |
| Body Material | Zinc Diecast, Nickel Plated |
| Weight | 0.4 LB |

