- High Flow Safety Nozzle
- w/Safety Bypass
- Zinc Diecast, Nickel Plated
- 1/4" NPTF Inlet Port
description
- BG2 Series blow guns are available with choice of eight nozzles.. Increase the versatility of the blow gun by choosing from eight models tailored to your specific cleaning or drying application. Replacement nozzles are available which may also be used with competitive makes having 1/8" NPSM threads. These heavy-duty blow guns combine durability, excellent performance, and safety.
features
- Gun is made of zinc diecast, nickel-plated
- Brass valve stem
- Brass nozzle
- Seals are Buna-N
- 1/4" NPTF inlet
- Tips are threaded 1/8" NPTF for use with most blow gun nozzles
compliances
- 0
caution
- Maximum working pressure is 250 psi.
| Style | High Flow Safety Nozzle |
| Body Material | Zinc Diecast, Nickel Plated |
| Type | Safety Bypass |
| Port Size | 1/4 |
| Port Type | NPTF |
| Weight | 0.5 LB |

