- Needle Tip Nozzle
- Non-Bypass
- Zinc Diecast, Nickel Plated
- 1/4" NPTF Inlet Port
description
- BG2 Series blow guns are available with choice of eight nozzles.. Increase the versatility of the blow gun by choosing from eight models tailored to your specific cleaning or drying application. Replacement nozzles are available which may also be used with competitive makes having 1/8" NPSM threads. These heavy-duty blow guns combine durability, excellent performance, and safety.
features
- Gun is made of zinc diecast, nickel-plated
- Brass valve stem
- Brass nozzle
- Seals are Buna-N
- 1/4" NPTF inlet
- Tips are threaded 1/8" NPTF for use with most blow gun nozzles
compliances
- 0
caution
- Warning : The Precision Return Roll Guard is offered to promote a safer working environment near the conveyor return rolls. To be effective, all installation and safety issues must be observed and special attention must be given to those items mark
- This guard has been shown to reduce the risk and severity of injury from being drawn between the roll and belt. This device cannot guarantee against abrasive or other types of injury incurred from contact with a moving conveyor belt or roll.
| Type | Non-Bypass |
| Style | Needle Tip Nozzle |
| Port Type | NPTF |
| Port Size | 1/4 |
| Body Material | Zinc Diecast, Nickel Plated |
| Weight | 0.6 LB |
| EAN or UPC | 649848000218 |

