- Rubber Tipped Standard Duty Gun
- Non-Bypass
- Zinc Diecast, Nickel Plated
- 1/4" NPTF Inlet Port
description
- BG2 Series blow guns are available with choice of eight nozzles.. Increase the versatility of the blow gun by choosing from eight models tailored to your specific cleaning or drying application. Replacement nozzles are available which may also be used with competitive makes having 1/8" NPSM threads. These heavy-duty blow guns combine durability, excellent performance, and safety.
features
- Gun is made of zinc diecast, nickel-plated
- Brass valve stem
- Brass nozzle
- Seals are Buna-N
- 1/4" NPTF inlet
- Tips are threaded 1/8" NPTF for use with most blow gun nozzles
compliances
- 0
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Type | Non-Bypass |
| Port Type | NPTF |
| Body Material | Zinc Diecast, Nickel Plated |
| Port Size | 1/4 |
| Style | Rubber Tipped Standard-Duty Gun |
| Weight | 1.4 LB |

