- Air Screen Nozzle
- w/Safety Bypass
- Zinc Diecast, Nickel Plated
- 1/4" NPTF Inlet Port
description
- BG2 Series blow guns are available with choice of eight nozzles.. Increase the versatility of the blow gun by choosing from eight models tailored to your specific cleaning or drying application. Replacement nozzles are available which may also be used with competitive makes having 1/8" NPSM threads. These heavy-duty blow guns combine durability, excellent performance, and safety.
features
- Gun is made of zinc diecast, nickel-plated
- Brass valve stem
- Brass nozzle
- Seals are Buna-N
- 1/4" NPTF inlet
- Tips are threaded 1/8" NPTF for use with most blow gun nozzles
compliances
- 0
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Port Size | 1/4 |
| Type | Safety Bypass |
| Body Material | Zinc Diecast, Nickel Plated |
| Style | Air Screen Nozzle |
| Port Type | NPTF |
| Weight | 0.4 LB |

