- 12" Extenstion Nozzle
- w/Safety Bypass
- Zinc Diecast, Nickel Plated
- 1/4" NPTF Inlet Port
description
- BG2 Series blow guns are available with choice of eight nozzles.. Increase the versatility of the blow gun by choosing from eight models tailored to your specific cleaning or drying application. Replacement nozzles are available which may also be used with competitive makes having 1/8" NPSM threads. These heavy-duty blow guns combine durability, excellent performance, and safety.
| Body Material | Zinc Diecast, Nickel Plated |
| Port Type | NPTF |
| Type | Safety Bypass |
| Style | 12 in Extension Nozzle |
| Port Size | 1/4 |
| Weight | 1.0 LB |
| EAN or UPC | 649848000164 |

