- High Flow Safety Nozzle w/Safety Bypass
- Nylon Body
description
- BG4 Pistol grip blow guns are ergonomically designed for operator comfort and safety
features
- Lightweight nylon body
- Machined brass valve mechanism, nozzle inlet and hose inlet for strength
- Lever style trigger for variable air flow
- 1/4" NPT female inlet
- Maximum inlet 125 psi
- Meets OSHA regulations 1910.242(b) pressure relief 1910.95 noise level 101953356
- 0
- Lever handle with vinyl grip (lockout and T-handles optional)"
| Style | High Flow Safety Nozzle |
| Port Type | NPTF |
| Type | Safety Bypass |
| Port Size | 1/4 |
| Body Material | Nylon |
| Weight | 0.24 LB |

