- Standard Nozzle
- 1/8 in NPSM Thread
description
- Tailored to meet your specific cleaning or drying applications.
| Noise Level @100 psi dbA | 89.5 |
| Nozzle Type | Standard Nozzle |
| Thread Type | NPSM |
| Thread Size | 1/8 |
| Weight | 0.02 LB |
| Noise Level @100 psi dbA | 89.5 |
| Nozzle Type | Standard Nozzle |
| Thread Type | NPSM |
| Thread Size | 1/8 |
| Weight | 0.02 LB |