- Rubber Tipped Nozzle
- 1/8 in NPSM Thread
description
- Tailored to meet your specific cleaning or drying applications.
caution
- Does not adhere to concrete or masonry
| Thread Type | NPSM |
| Thread Size | 1/8 |
| Nozzle Type | Rubber Tipped Nozzle |
| Weight | 0.04 LB |
| Thread Type | NPSM |
| Thread Size | 1/8 |
| Nozzle Type | Rubber Tipped Nozzle |
| Weight | 0.04 LB |