- 12" Extension Nozzle
- 1/8 in NPSM Thread
description
- Tailored to meet your specific cleaning or drying applications.
| Nozzle Type | 12 in Extension Nozzle |
| Thread Size | 1/8 |
| Thread Type | NPSM |
| Weight | 0.1 LB |
| Nozzle Type | 12 in Extension Nozzle |
| Thread Size | 1/8 |
| Thread Type | NPSM |
| Weight | 0.1 LB |