- 3" Extension Nozzle
- 1/8 in NPSM Thread
description
- Tailored to meet your specific cleaning or drying applications.
| Nozzle Type | 3 in Extension Nozzle |
| Outlet Blocked | 21 psig |
| Flow Rate | 15 cfm |
| Thread Size | 1/8 |
| Noise Level @100 psi dbA | 85.5 |
| Thread Type | NPSM |
| Weight | 0.04 LB |

