- 6" Extension Nozzle
- 1/8 in NPSM Thread
description
- Tailored to meet your specific cleaning or drying applications.
| Nozzle Type | 6 in Extension Nozzle |
| Thread Type | NPSM |
| Thread Size | 1/8 |
| Weight | 0.06 LB |
| Nozzle Type | 6 in Extension Nozzle |
| Thread Type | NPSM |
| Thread Size | 1/8 |
| Weight | 0.06 LB |