- Zero Pressure Socket
- Steel
- 3/8" Body Size
- 1/2" Female Pipe Thread Connection
description
- D Series:.Offers all the basic features necessary for a long-wearing, one-way, shut-off coupling.Ideal for any industrial type pneumatic application where quick connection and disconnections are required.All steel construction with zinc with clear chromate finish inside and out, Buna-N seal, 600 psi working pressure.One-way, shut-off design
- provides uniform 360° valve-to-plug contact for maximum air flow and extended coupling life.
compliances
- 0
| Component | Zero Pressure Coupler |
| Body Size | 3/8 in |
| Body Material | Steel |
| Connection Type | Female NPT |
| Fitting Series | DC Series |
| Series | DC, Industrial Interchange |
| Connection Size | 1/2 |
| Weight | 0.5 LB |

