- 220 VAC Voltage
- Single Phase
- 50 Hz, 60 Hz
- 150 in lb Torque
- Quarter-Turn, Reversing, Permanent Split Capacitor
| Torque | 150 in lb |
| Length | 5.660 in |
| Voltage | 220 VAC |
| Series | DE |
| Phase | Single Phase |
| Type | Quarter-Turn, Reversing, Permanent Split Capacitor |
| Ambient Temperature Range [Min] | -40 °F |
| Height | 5.180 in |
| Ambient Temperature Range [Max] | 150 °F |
| Finish | Epoxy |
| Enclosure | NEMA 4/4X |
| Width | 4.240 in |
| Material | Die-Cast Aluminum |
| Weight | 3.7 LB |
| EAN or UPC | 649848029219 |

