- Quick Connect Couplings Are Designed for General Pneumatic and Hydraulic Service Where Shut-off Media Is Required
description
- The DynaQuip DH Series is a quick connect coupling with a shut-off valve in each half. It is designed for general and hydraulic service where high performance and rugged service is required.
features
- Metal-to-metal contact ensures full opening of the valves for maximum flow
- Case hardened plugs and socket sleeves
- Reliable sealing ensures bubble-tight performance
- Coupling available in steel, brass, or stainless
- Buna-N seals are standard with Viton® or EPDM optional
compliances
- 0
| Threads per Inch | 14 |
| Fitting Description | Socket |
| Material | Brass |
| Port Type | Female |
| Pressure [Max] | 3500 psi |
| Body Size | 1/2 in |
| Thread Type | NPT |
| Thread Size | 1/2 |
| Weight | 0.8 LB |

