- Automatic Locking Socket
- Brass
- 1/2" Body Size
- 3/4" Female Pipe Thread Connection
description
- D Series:.Offers all the basic features necessary for a long-wearing, one-way, shut-off coupling.Ideal for any industrial type pneumatic application where quick connection and disconnections are required.All steel construction with zinc with clear chromate finish inside and out, Buna-N seal, 600 psi working pressure.One-way, shut-off design
- provides uniform 360° valve-to-plug contact for maximum air flow and extended coupling life.
compliances
- 0
| Body Material | Brass |
| Body Size | 1/2 in |
| Fitting Series | DM Series |
| Connection Type | Female NPT |
| Series | DM, Industrial Interchange |
| Component | Automatic Coupler |
| Connection Size | 3/4 |
| Weight | 0.8 LB |
| EAN or UPC | 649848000898 |

