- Automated Ball Valve
- Electrically Actuated
- 3 Port Size
- FNPT Port Type
- 24 VAC Actuator Type
| Body Style | 2-Piece |
| Valve Material | Carbon Steel |
| Seal Type | PTFE/Viton |
| Media Temperature [Max] | 392 °F |
| Stem Material | Stainless Steel |
| Series | E2C Series |
| Actuator Type | 24 VAC |
| Actuation | Electrically Actuated |
| Media Temperature [Min] | -4 °F |
| CWP | 1000 psi |
| Valve Type | Carbon Steel 2-Piece, Automated Ball Valve |
| Seat Material | RTFE |
| Port Size | FNPT |
| Type | Full Port |
| Overall Length | 6.44 in |
| No. of Ports | 2 |
| Ball Material | Stainless Steel |
| Weight | 37.9 LB |

