- Automated Ball Valve
- Electrically Actuated
- 3/4 Port Size
- #150 Flange Port Type
- 24 VAC, 12/24 VDC Actuator Type
| Overall Length | 4.61 in |
| Valve Type | Carbon Steel 2-Piece Flange, Automated Ball Valve |
| Valve Material | Carbon Steel |
| Ball Material | Stainless Steel |
| Actuation | Electrically Actuated |
| Seat Material | TFE-Viton |
| Media Temperature [Max] | 392 °F |
| Stem Material | Stainless Steel |
| Series | E5C Series |
| Media Temperature [Min] | -4 °F |
| Type | Full Port |
| Body Style | 2-Piece Flange |
| Actuator Type | 24 VAC, 12/24 VDC |
| Port Size | #150 Flange |
| No. of Ports | 2 |
| CWP | 285 psi |
| Seal Type | RTFE |
| Weight | 8.3 LB |

