- Automated Ball Valve
- Electrically Actuated
- 1 1/2 Port Size
- #150 Flange Port Type
- 115 VAC Actuator Type
| Actuation | Electrically Actuated |
| Body Style | 2-Piece |
| Media Temperature [Max] | 450 °F |
| Body Length | 6 1/2 in |
| Media Temperature [Min] | -20 °F |
| Stem Material | Stainless Steel |
| Series | EHC FL Series |
| Seal Type | PTFE/Viton |
| Type | Full Port |
| CWP | 285 psi |
| Port Size | #150 Flange |
| Actuator Type | 115 VAC |
| Ball Material | Stainless Steel |
| Seat Material | RTFE |
| Valve Material | Carbon Steel |
| Valve Type | Carbon Steel 2-Piece, Automated Ball Valve |
| No. of Ports | 2 |
| Weight | 41.0 LB |
| EAN or UPC | 649848044618 |

