- Automated Ball Valve
- Electrically Actuated
- 3/4 Port Size
- FNPT Port Type
- 115/120 VAC Actuator Type
| Stem Material | Nickel Plated Lead-Free Brass |
| Valve Material | Lead-Free Brass |
| Series | EHG Series |
| Media Temperature [Max] | 370 °F |
| Actuation | Electrically Actuated |
| Port Size | FNPT |
| Overall Length | 2.93 in |
| Media Temperature [Min] | -20 °F |
| Actuator Type | 115/120 VAC |
| Ball Material | Chrome Plated Lead-Free Brass |
| CWP | 600 psi |
| Type | Full Port |
| Seat Material | RTFE |
| Seal Type | Viton/RTFE |
| No. of Ports | 2 |
| Valve Type | Lead-Free Brass 2-Piece, Automated Ball Valve |
| Body Style | 2-Piece |
| Weight | 4.8 LB |

