- Ball Valve
- Electrically Actuated
- 12 VDC Voltage
- 1 1/4 in Size
- Light-Duty
| Voltage | 12 VDC |
| Length | 5 in |
| Duty | Light-Duty |
| Ball Material | Chrome Plated Brass |
| Actuation | Electrically Actuated |
| Temperature Range [Min] | 35 °F |
| No. of Ports | 2 |
| Size | 1 1/4 in |
| Manual Override | No |
| Stem Material | Nickel Plated Brass |
| Height | 5.430 in |
| Temperature Range [Max] | 165 °F |
| Width | 3 3/4 in |
| Seat Material | RTFE |
| Housing Material | Polycarbonate |
| Working Pressure [Max] | 200 psi |
| Body Style | 2-Piece |
| Weight | 0.0 LB |

