- Automated Ball Valve
- Electrically Actuated
- 2 Port Size
- FNPT Port Type
- 12 VDC Actuator Type
| Valve Material | Bronze |
| Ball Material | Stainless Steel |
| Body Style | 3-Piece |
| Actuation | Electrically Actuated |
| Media Temperature [Min] | -20 °F |
| Series | EVA Series |
| CWP | 600 psi |
| Port Size | FNPT |
| Stem Material | Stainless Steel |
| Actuator Type | 12 VDC |
| Body Length | 5.39 in |
| No. of Ports | 2 |
| Media Temperature [Max] | 370 °F |
| Type | Full Port |
| Valve Type | Bronze 3-Piece, Automated Ball Valve |
| Seal Type | PTFE/Viton |
| Seat Material | PTFE |
| Weight | 12.3 LB |
| EAN or UPC | 649848050206 |

