- Automated Ball Valve
- Electrically Actuated
- 1/4 Port Size
- FNPT Port Type
- 115 VAC Actuator Type
description
- Automated valves are used in fluid control applications where valves are remote, a safety interlock is required, valves are operated frequently or valves are controlled by a PLC.
features
- Compact
- Reliable
- Economical
- One-year warranty from installation
| No. of Ports | 2 |
| Body Length | 2.42 in |
| Actuation | Electrically Actuated |
| Media Temperature [Min] | -20 °F |
| Port Type | NPT |
| Valve Construction | 3-Piece In-Line Maintenance Direct Mount |
| Port Size | 1/4, FNPT |
| Valve Material | Stainless Steel |
| Series | EVS2 Series, EVS Series |
| Media Temperature [Max] | 450 °F |
| Type | Full Port |
| Body Style | 3-Piece |
| Valve Type | Stainless Steel 3-Piece, 2-Way Automated Ball Valve, Stainless Steel 3-Piece, Automated Ball Valve |
| Seat Material | RTFM |
| Seal Type | PTFE/RTFE |
| CWP | 1500 psi |
| Stem Material | Stainless Steel |
| Actuator Type | 115 VAC |
| Ball Material | Stainless Steel |
| Weight | 5.3 LB |
| EAN or UPC | 649848031502 |

