- Automated Ball Valve
- Electrically Actuated
- 1/4 Port Size
- FNPT Port Type
- 24 VAC, 12/24 VDC Actuator Type
| Body Style | 3-Piece |
| No. of Ports | 2 |
| Valve Type | Stainless Steel 3-Piece, Automated Ball Valve |
| Actuator Type | 24 VAC, 12/24 VDC |
| Seal Type | PTFE/RTFE |
| Body Length | 2.42 in |
| Type | Full Port |
| Series | EVS2 Series, EVS Series |
| Valve Material | Stainless Steel |
| Media Temperature [Max] | 450 °F |
| Port Size | FNPT |
| Seat Material | RTFM |
| CWP | 1500 psi |
| Media Temperature [Min] | -20 °F |
| Actuation | Electrically Actuated |
| Ball Material | Stainless Steel |
| Stem Material | Stainless Steel |
| Weight | 5.3 LB |
| EAN or UPC | 649848031519 |

