- Automated Ball Valve
- Electrically Actuated
- 1 Port Size
- FNPT Port Type
- 120 VAC Actuator Type
description
- Automated valves are used in fluid control applications where valves are remote, a safety interlock is required, valves are operated frequently or valves are controlled by a PLC.
features
- Compact
- Reliable
- Economical
- One-year warranty from installation
- Durable, three-way stainless steel ball valve has female threads and 90° standard port diverting L pattern
- 1/2" to 1 1/2" sizes can be wired in parallel
| Actuation | Electrically Actuated |
| Body Style | 3-Way |
| Ball Material | Ni-Chrome Plated Brass |
| Body Length | 3.74 in |
| Port Size | 1, FNPT |
| Seat Material | PTFE |
| Type | Standard Port |
| Stem Material | Nickel Plated Brass |
| Valve Material | Brass |
| Valve Type | Brass 3-Way Automated Ball Valve |
| Actuator Type | 120 VAC |
| No. of Ports | 3 |
| Media Temperature [Min] | -20 °F |
| Seal Type | PTFE/Viton |
| CWP | 400 psi |
| Media Temperature [Max] | 300 °F |
| Port Type | NPT |
| Series | EYH Series, EYHG Series |
| Weight | 6.5 LB |
| EAN or UPC | 649848029530 |

