- Automated Ball Valve
- Electrically Actuated
- 1 1/4 Port Size
- FNPT Port Type
- 220 VAC Actuator Type
| Seal Type | PTFE/Viton |
| Ball Material | Ni-Chrome Plated Brass |
| Series | EYH Series, EYHG Series |
| CWP | 400 psi |
| Valve Material | Brass |
| No. of Ports | 3 |
| Type | Standard Port |
| Body Style | 3-Way |
| Media Temperature [Max] | 300 °F |
| Phase | Single Phase |
| Port Size | FNPT |
| Media Temperature [Min] | -20 °F |
| Stem Material | Nickel Plated Brass |
| Actuator Type | 220 VAC |
| Valve Type | Brass 3-Way Automated Ball Valve |
| Actuation | Electrically Actuated |
| Seat Material | PTFE |
| Body Length | 4.39 in |
| Weight | 8.3 LB |

