- Automated Ball Valve
- Electrically Actuated
- 1 1/2 Port Size
- FNPT Port Type
- 12 VDC Actuator Type
| Valve Type | Stainless Steel 3-Way Automated Ball Valve |
| Series | EYSA Series |
| Overall Length | 5.67 in |
| Media Temperature [Max] | 450 °F |
| Actuator Type | 12 VDC |
| Stem Material | Stainless Steel |
| Ball Material | Stainless Steel |
| Body Style | 3-Way |
| Type | L Port |
| No. of Ports | 3 |
| CWP | 800 psi |
| Port Size | FNPT |
| Actuation | Electrically Actuated |
| Seat Material | RTFE |
| Valve Material | Stainless Steel |
| Media Temperature [Min] | -20 °F |
| Seal Type | PTFE/Viton |
| Weight | 32.0 LB |
| EAN or UPC | 649848032837 |

