- Automated Ball Valve
- Electrically Actuated
- 2 Port Size
- FNPT Port Type
- 120 VAC Actuator Type
description
- Automated valves are used in fluid control applications where valves are remote, a safety interlock is required, valves are operated frequently or valves are controlled by a PLC.
features
- Compact
- Reliable
- 1/2" to 1 1/2" sizes can be wired in parallel
- Economical
- One-year warranty from installation
| Port Type | NPT |
| Actuator Type | 120 VAC |
| Media Temperature [Max] | 450 °F |
| Type | Full Port, L Port |
| Stem Material | Stainless Steel |
| Seal Type | PTFE/Viton |
| Ball Material | Stainless Steel |
| Valve Material | Stainless Steel |
| Valve Type | Stainless Steel 3-Way Automated Ball Valve |
| Port Size | 2, FNPT |
| No. of Ports | 3 |
| Overall Length | 6.68 in |
| CWP | 800 psi |
| Actuation | Electrically Actuated |
| Series | EYSA Series |
| Media Temperature [Min] | -20 °F |
| Body Style | 3-Way |
| Seat Material | RTFE |
| Weight | 42.0 LB |
| EAN or UPC | 649848032844 |

