- Automated Ball Valve
- Electrically Actuated
- 2 Port Size
- FNPT Port Type
- 460 VAC Actuator Type
| Series | EYSA Series |
| Media Temperature [Min] | -20 °F |
| Port Size | FNPT |
| Seal Type | PTFE/Viton |
| Body Style | 3-Way |
| No. of Ports | 3 |
| Actuator Type | 460 VAC |
| Valve Material | Stainless Steel |
| Actuation | Electrically Actuated |
| Stem Material | Stainless Steel |
| Phase | Three Phase |
| Type | L Port |
| CWP | 800 psi |
| Ball Material | Stainless Steel |
| Seat Material | RTFE |
| Overall Length | 6.68 in |
| Valve Type | Stainless Steel 3-Way Automated Ball Valve |
| Media Temperature [Max] | 450 °F |
| Weight | 42.0 LB |

