- Automated Ball Valve
- Electrically Actuated
- 1.26 Port Size
- FNPT Port Type
- 24 VAC Actuator Type
| Port Size | FNPT |
| Body Style | 3-Way |
| Valve Material | Stainless Steel |
| Actuation | Electrically Actuated |
| Valve Type | Stainless Steel 3-Way Automated Ball Valve |
| Ball Material | Stainless Steel |
| CWP | 1000 psi |
| Media Temperature [Max] | 450 °F |
| Overall Length | 5.67 in |
| Type | L Port |
| Stem Material | Stainless Steel |
| Seal Type | PTFE/Viton |
| Seat Material | RTFE |
| Media Temperature [Min] | -20 °F |
| Actuator Type | 24 VAC |
| Series | EYSG Series |
| No. of Ports | 3 |
| Weight | 0.0 LB |

