- 24 VDC Voltage
- Single Phase
- 1325 in lb Torque
- Quarter-Turn, Reversing, Permanent Split Capacitor
| Height | 10.040 in |
| Torque | 1325 in lb |
| Series | MA |
| Finish | Epoxy |
| Phase | Single Phase |
| Material | Die-Cast Aluminum |
| Enclosure | NEMA 4/4X |
| Ambient Temperature Range [Min] | 10 °F |
| Ambient Temperature Range [Max] | 140 °F |
| Voltage | 24 VDC |
| Type | Quarter-Turn, Reversing, Permanent Split Capacitor |
| Operating Time | 22 sec |
| Length | 13 in |
| Weight | 22.0 LB |
| EAN or UPC | 649848033858 |

