- 120 VAC Voltage
- Single Phase
- 50 Hz, 60 Hz
- 17700 in lb Torque
- Quarter-Turn, Reversing, Permanent Split Capacitor
| Material | Die-Cast Aluminum |
| Voltage | 120 VAC |
| Type | Quarter-Turn, Reversing, Permanent Split Capacitor |
| Length | 18 1/2 in |
| Ambient Temperature Range [Max] | 140 °F |
| Series | MA |
| Height | 23.230 in |
| Ambient Temperature Range [Min] | 10 °F |
| Phase | Single Phase |
| Torque | 17700 in lb |
| Finish | Epoxy |
| Enclosure | NEMA 4/4X |
| Operating Time | 58 sec |
| Weight | 124.0 LB |
| EAN or UPC | 649848022531 |

