- 24 VDC Voltage
- Single Phase
- 443 in lb Torque
- Quarter-Turn, Reversing, Permanent Split Capacitor
| Enclosure | NEMA 4/4X |
| Ambient Temperature Range [Min] | 10 °F |
| Series | MA |
| Voltage | 24 VDC |
| Operating Time | 15 sec |
| Phase | Single Phase |
| Height | 10.040 in |
| Length | 13 in |
| Torque | 443 in lb |
| Ambient Temperature Range [Max] | 140 °F |
| Material | Die-Cast Aluminum |
| Type | Quarter-Turn, Reversing, Permanent Split Capacitor |
| Finish | Epoxy |
| Weight | 7.0 LB |
| EAN or UPC | 649848060168 |

