- Steel Plug
- 1/4 in Body Size
- 3/8 in Hose Barb Connection
description
- D Series:.Offers all the basic features necessary for a long-wearing, one-way, shut-off coupling.Ideal for any industrial type pneumatic application where quick connection and disconnections are required.All steel construction with zinc with clear chromate finish inside and out, Buna-N seal, 600 psi working pressure.One-way, shut-off design
- provides uniform 360° valve-to-plug contact for maximum air flow and extended coupling life.
compliances
- 0
| Connection Type | Hose Barb |
| Body Material | Steel |
| Connection Size | 3/8 |
| Body Size | 1/4 in |
| Series | Industrial Interchange |
| Component | Plug |
| Weight | 0.08 LB |
| EAN or UPC | 649848001864 |

