- Automated Ball Valve
- Pneumatically Actuated
- 3/4 Port Size
- FNPT Port Type
- Spring Return - Fail Closed Actuator Type
description
- Automated valves are used in fluid control applications where valves are remote, a safety interlock is required, valves are operated frequently or valves are controlled by a PLC.
features
- Compact
- Reliable
- Economical
- One-year warranty from installation
- Ball valve has swing out design to allow easy in-line maintenance
| Media Temperature [Min] | -4 °F |
| Seal Type | PTFE/Viton |
| Media Temperature [Max] | 392 °F |
| CWP | 1000 psi |
| Port Type | NPT |
| No. of Ports | 2 |
| Ball Material | Stainless Steel |
| Type | Full Port |
| Actuation | Pneumatically Actuated |
| Stem Material | Stainless Steel |
| Seat Material | RTFE |
| Body Style | 3-Piece |
| Valve Material | Stainless Steel |
| Series | PVS2 Series, P3S Series |
| Valve Construction | 3-Piece In-Line Maintenance Direct Mount |
| Actuator Type | Spring Return - Fail Closed |
| Valve Type | Stainless Steel 3-Piece, 2-Way Automated Ball Valve, Stainless Steel 3-Piece, Automated Ball Valve |
| Overall Length | 3.15 in |
| Port Size | 3/4, FNPT |
| Weight | 4.0 LB |
| EAN or UPC | 649848062933 |

