- Automated Ball Valve
- Pneumatically Actuated
- 1 Port Size
- FNPT Port Type
- Double Acting Actuator Type
| Actuation | Pneumatically Actuated |
| Body Style | 3-Piece |
| No. of Ports | 2 |
| Media Temperature [Min] | -4 °F |
| Ball Material | Stainless Steel |
| Type | Full Port |
| Valve Type | Stainless Steel 3-Piece, Automated Ball Valve |
| Valve Material | Stainless Steel |
| Seat Material | RTFE |
| CWP | 1000 psi |
| Stem Material | Stainless Steel |
| Media Temperature [Max] | 392 °F |
| Series | PVS2 Series, P3S Series |
| Seal Type | PTFE/Viton |
| Port Size | FNPT |
| Actuator Type | Double Acting |
| Overall Length | 3.54 in |
| Weight | 5.1 LB |

