- Automated Ball Valve
- Pneumatically Actuated
- 2 Port Size
- FNPT Port Type
- Spring Return - Fail Closed Actuator Type
| Body Style | 3-Piece |
| No. of Ports | 2 |
| Actuator Type | Spring Return - Fail Closed |
| Overall Length | 5.51 in |
| Valve Type | Stainless Steel 3-Piece, Automated Ball Valve |
| Seat Material | RTFE |
| Ball Material | Stainless Steel |
| CWP | 1000 psi |
| Port Size | FNPT |
| Seal Type | PTFE/Viton |
| Valve Material | Stainless Steel |
| Actuation | Pneumatically Actuated |
| Media Temperature [Min] | -4 °F |
| Type | Full Port |
| Media Temperature [Max] | 392 °F |
| Series | P3S Series |
| Stem Material | Stainless Steel |
| Weight | 22.1 LB |

