- Automated Ball Valve
- Pneumatically Actuated
- 3/4 Port Size
- FNPT Port Type
- Double Acting Actuator Type
| Media Temperature [Max] | 370 °F |
| Body Style | 2-Piece |
| No. of Ports | 2 |
| Actuator Type | Double Acting |
| Valve Type | Lead-Free Brass 2-Piece, Automated Ball Valve |
| Media Temperature [Min] | -20 °F |
| Body Length | 2.93 in |
| Seal Type | Viton/RTFE |
| Stem Material | Nickel Plated Lead-Free Brass |
| Ball Material | Chrome Plated Lead-Free Brass |
| CWP | 600 psi |
| Valve Material | Lead-Free Brass |
| Type | Full Port |
| Series | PHG Series |
| Actuation | Pneumatically Actuated |
| Port Size | FNPT |
| Seat Material | RTFE |
| Weight | 2.8 LB |

