- Automated Ball Valve
- Pneumatically Actuated
- 1 1/2 Port Size
- FNPT Port Type
- Spring Return - Fail Closed Actuator Type
description
- Automated valves are used in fluid control applications where valves are remote, a safety interlock is required, valves are operated frequently or valves are controlled by a PLC.
features
- Sized for 80 psi air pressure minimum
- Compact
- Reliable
- Economical
- One-year warranty from installation
options
- Pilot solenoids available for pneumatic
- 12 VDC, 24 VAC, 24 VDC, 220 VAC voltages available for electric
| Seat Material | Viton |
| Body Style | 2-Piece |
| No. of Ports | 2 |
| Series | PHH Series |
| Actuation | Pneumatically Actuated |
| Seal Type | Viton |
| Type | Full Port |
| Actuator Type | Spring Return - Fail Closed |
| Valve Type | Brass 2-Way Automated Ball Valve, Brass 2-Piece, Automated Ball Valve |
| Port Type | NPT |
| Overall Length | 4.6 in |
| Port Size | 1 1/2, FNPT |
| Media Temperature [Max] | 370 °F |
| Media Temperature [Min] | -20 °F |
| Valve Material | Brass |
| Stem Material | Nickel Plated Brass |
| Ball Material | Chrome Plated Brass |
| CWP | 600 psi |
| Weight | 12.47 LB |

