- Automated Ball Valve
- Pneumatically Actuated
- 3/4 Port Size
- FNPT Port Type
- Spring Return - Fail Closed Actuator Type
description
- Automated valves are used in fluid control applications where valves are remote, a safety interlock is required, valves are operated frequently or valves are controlled by a PLC.
features
- Compact
- Reliable
- Economical
- One-year warranty from installation
- Durable, three-way stainless steel ball valve has female threads and 90° standard port diverting L pattern
options
- Sizes 1/4" to 3" are available
- Additional electric voltages available
- Pilot solenoids available for pneumatic
| Type | Standard Port, L Port |
| Port Size | 3/4, FNPT |
| Port Type | NPT |
| Actuation | Pneumatically Actuated |
| CWP | 400 psi |
| No. of Ports | 3 |
| Series | PYHG Series |
| Overall Length | 3.19 in |
| Ball Material | Nickel Plated Brass |
| Seat Material | PTFE/Viton |
| Stem Material | Nickel Plated Brass |
| Seal Type | PTFE/Viton |
| Valve Type | Brass 3-Way Automated Ball Valve |
| Media Temperature [Min] | -20 °F |
| Valve Material | Brass |
| Body Style | 3-Way |
| Media Temperature [Max] | 450 °F |
| Actuator Type | Spring Return - Fail Closed |
| Weight | 3.67 LB |
| EAN or UPC | 649848063817 |

