- Automated Ball Valve
- Pneumatically Actuated
- 1 1/2 Port Size
- FNPT Port Type
- Double Acting Actuator Type
description
- Automated valves are used in fluid control applications where valves are remote, a safety interlock is required, valves are operated frequently or valves are controlled by a PLC.
features
- Compact
- Reliable
- Economical
- One-year warranty from installation
- Durable, three-way stainless steel ball valve has female threads and 90° standard port diverting L pattern
| No. of Ports | 3 |
| Seat Material | PTFE/Viton |
| Media Temperature [Max] | 450 °F |
| Type | Standard Port, L Port |
| Actuator Type | Double Acting |
| Port Size | 1 1/2, FNPT |
| Ball Material | Nickel Plated Brass |
| Valve Type | Brass 3-Way Automated Ball Valve |
| Valve Material | Brass |
| Media Temperature [Min] | -20 °F |
| Port Type | NPT |
| Actuation | Pneumatically Actuated |
| Stem Material | Nickel Plated Brass |
| Body Style | 3-Way |
| Seal Type | PTFE/Viton |
| CWP | 400 psi |
| Series | PYHG Series |
| Overall Length | 4.86 in |
| Weight | 8.2 LB |
| EAN or UPC | 649848063749 |

