- Automated Ball Valve
- Pneumatically Actuated
- 3 Port Size
- FNPT Port Type
- Spring Return - Fail Closed Actuator Type
| Actuator Type | Spring Return - Fail Closed |
| Actuation | Pneumatically Actuated |
| Seat Material | PTFE/Viton |
| Stem Material | Nickel Plated Brass |
| Valve Type | Brass 3-Way Automated Ball Valve |
| Ball Material | Nickel Plated Brass |
| Valve Material | Brass |
| Seal Type | PTFE/Viton |
| Body Style | 3-Way |
| Type | L Port |
| No. of Ports | 3 |
| Overall Length | 7.08 in |
| Media Temperature [Max] | 450 °F |
| Media Temperature [Min] | -20 °F |
| CWP | 400 psi |
| Series | PYHG Series |
| Port Size | FNPT |
| Weight | 32.85 LB |

