- Automated Ball Valve
- Pneumatically Actuated
- 3/4 Port Size
- FNPT Port Type
- Double Acting Actuator Type
| Valve Type | Stainless Steel 3-Way Automated Ball Valve |
| Body Style | 3-Way |
| Seat Material | RTFE |
| Body Length | 3.77 in |
| CWP | 1000 psi |
| Port Size | FNPT |
| Media Temperature [Max] | 450 °F |
| Seal Type | PTFE/Viton |
| Type | Full Port |
| Valve Material | Stainless Steel |
| Series | PYSA Series |
| Media Temperature [Min] | -20 °F |
| Stem Material | Stainless Steel |
| Actuation | Pneumatically Actuated |
| No. of Ports | 3 |
| Actuator Type | Double Acting |
| Ball Material | Stainless Steel |
| Weight | 6.3 LB |

