- Automated Ball Valve
- Pneumatically Actuated
- 3/4 Port Size
- FNPT Port Type
- Spring Return - Fail Open Actuator Type
| Body Style | 2-Piece |
| Stem Material | Stainless Steel |
| CWP | 1000 psi |
| Valve Material | Stainless Steel |
| Port Size | FNPT |
| Series | PYSA Series |
| No. of Ports | 3 |
| Seal Type | Viton |
| Actuation | Pneumatically Actuated |
| Overall Length | 3.77 in |
| Ball Material | Stainless Steel |
| Valve Type | Stainless Steel 2-Piece, Automated Ball Valve |
| Type | L Port |
| Actuator Type | Spring Return - Fail Open |
| Seat Material | PTFE |
| Weight | 10.4 LB |

