- Automated Ball Valve
- Pneumatically Actuated
- 1.26 Port Size
- FNPT Port Type
- Spring Return - Fail Closed Actuator Type
| Valve Material | Stainless Steel |
| Port Size | FNPT |
| Valve Type | Stainless Steel 2-Piece, Automated Ball Valve |
| Seat Material | PTFE |
| Ball Material | Stainless Steel |
| Type | L Port |
| Overall Length | 5.67 in |
| Actuator Type | Spring Return - Fail Closed |
| Series | PYSG Series |
| CWP | 800 psi |
| Actuation | Pneumatically Actuated |
| No. of Ports | 3 |
| Body Style | 2-Piece |
| Stem Material | Stainless Steel |
| Seal Type | Viton |
| Weight | 14.56 LB |

